LEAKFINDER Leak Detecting UV Glasse

Sebelum PPN:
Rp1.199.900 - Rp1.999.900
Spesifikasi
UNSPSC39101616
ApplicationA/C System; Coolant; Oil
Includes(3) AAA Batteries, Lanyard
MaterialMetal
Number of Pieces1
Sub BrandLeakFinder
Tool TypeLeak Detector UV Flashlight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These fluorescence enhancing glasses come with a UV flashlight. The flashlight illuminates the dye so that the leaks can be identified while wearing the glasses.
Feature
UV Flashlight Tool Type Leak Detector UV Flashlight Testing Application A/C System Coolant Oil Material Metal Number of Pieces 1 Features 6 ft Inspection Blue LED Light Includes (3) AAA Batteries Lanyard Overall Length Not Applicable Overall Width Not Applicable

Ulasan Produk

Tidak ada ulasan