KEYSCO TOOLS Auto Body Tool Remover

Sebelum PPN:
Rp439.900
Spesifikasi
UNSPSC27112108
ApplicationRemoves Upholstery Clips
ColorRed
For Vehicle Tool CategoryUpholstery
Height (in)2
Length (in)11
Manufacturer Part Number77221
MaterialPlastic (Handle)
Number of Pieces1
Tool TypeUpholstery Remover
Width (inch)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These tools help remove clips and other fasteners from door panels and seat upholstery without marring the material.
Feature
Upholstery Removal Tool Tool Type Upholstery Remover Length 11 in Width 2 in Height 2 in Material Plastic (Handle) For Vehicle Tool Category Upholstery Color Red Number of Pieces 1 Application Removes Upholstery Clips

Ulasan Produk

Tidak ada ulasan