KEN-TOOL Tire Mounting & Demounting Tool Hickory

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC25171718
ColorBrown; Orange
FeaturesGranulated Handle Coating
Manufacturer Part NumberT11EHS
MaterialWood
Overall Height (in)2
Overall Length (in)30
Overall Width (in)1-1/2
Product TypeBead Breaking Wedge Handle
Sub BrandT11EH REPLACEMENT HANDLE W/SAFETY GRIP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bead breakers are tire iron tools that remove tires from rims. The bead or thick rubber connection of the tire must be broken for the parts to separate.
Feature
Bead Breaker Handle Product Type Bead Breaking Wedge Handle Material Wood Overall Length 30 in Overall Width 1 1/2 in Overall Height 2 in Overall Diameter Not Applicable Color Brown Orange Features Granulated Handle Coating

Ulasan Produk

Tidak ada ulasan