JOHNDOW INDUSTRIES Oil Drain Tool Portable Waste Oil Container (Alat Penguras Oli)

Sebelum PPN:
Rp6.199.900
Spesifikasi
UNSPSC26101735
Adjustable Height Range (inch)48 to 67
Capacity (gal)8
ColorRed
Hose IncludedNo
Includes (inch)(2) 4 Heavy Duty Casters
MaterialMetal; Plastic
Overall Diameter (in)13
Overall Height (in)67
Overall Length (in)13
Overall Width (in)13
Pouring Spout IncludedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Containment vessels for used vehicle oil hold materials for storage, transport, recovery or disposal. These multi-gallon containers meet standards for waste oil legislation and may be a requirement for disposal in some states.
Feature
Portable Oil Drain Capacity 8 gal Overall Diameter 13 in Overall Height 67 in Overall Length 13 in Overall Width 13 in Red Hose Included No Adjustable Height Range 48 in to 67 in

Ulasan Produk

Tidak ada ulasan