J.W. SPEAKER Vehicle Work Light

Sebelum PPN:
Rp2.699.900 - Rp7.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Floodlights mount to work vehicles to provide a wide beam of bright light. They illuminate the area around a jobsite at short distances.
Feature
Vehicle Work Light IP Rating IP67 Beam Type Flood Overall Depth 6 1/8 in Installation Type Removable Mount Type Bracket Operating Voltage 9-60V DC Lighting Technology LED Overall Diameter Not Applicable Overall Height 6 1/8 in Head Shape Rectangular Overall Width 2 1/8 in Electrical Connection DT04-2P Connector Vehicle Class Not Applicable Standards CISPR 12 UL Includes Electrical Connection Electrical Connection Included Compatible Vehicle Type ATVs Series XD Series

Ulasan Produk

Tidak ada ulasan