IPA Motorcycle Suspension Tools Vehicle Multi Use (Perkakas Perawatan Motor)

Sebelum PPN:
Rp2.599.900
Spesifikasi
UNSPSC27111714
ApplicationFarm, Construction, Lawn, Excavating, Manufacturing, Machine Shop, and Well-Drilling Equipment, As Well As Trucks, Trailers, and Marine Drivetrains
ColorSilver
For Vehicle Tool CategoryJoint Fittings
Height (in)3
IncludesBlow-Molded Case; Extra Coupler; Flex Hose; Pocket Model; Professional Model
Length (in)8
MaterialStainless Steel
Number of Pieces5
Tool TypeGrease Joint Cleaner Kit
Width (inch)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-use tools include wrenches, hex drives, and tools that incorporate pliers, wire cutters, screwdrivers and more mini0sized tools in one unit. These tools save space in a vehicle and may be used for repairs or emergencies on the road.
Feature
Grease Joint Cleaner Tool Type Grease Joint Cleaner Kit Length 8 in Width 3 in Height 3 in Material Stainless Steel For Vehicle Tool Category Joint Fittings Color Silver Includes Blow-Molded Case Extra Coupler Flex Hose Pocket Model Professional Model Number of Pieces 5 Application Farm Construction Lawn Excavating Manufacturing Machine Shop and Well-Drilling Equipment As Well As Trucks Trailers and Marine Drivetrains

Ulasan Produk

Tidak ada ulasan