IPA Trailer Wiring Accessories (Perlengkapan Kabel Trailer)

Sebelum PPN:
Rp2.099.900 - Rp4.499.900
Spesifikasi
Height3/4
MaterialAnodized Aluminium
Package Quantity1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These accessories help repair broken or missing trailer wiring, brake connections, lights, and provide general control of the trailer during operation. They also assist with linking trailers to the tow vehicle's electrical system.
Feature
Terminal Connector Cleaners Master Kit Product Type Terminal Connector Cleaners Master Kit Connection Type 4/5 Pin Terminal 6-Way 7-Way (Spade) For Use With 4/5 Flat 6-Way Round and 7-Way Spade Trailer Connections Color Blue Green Red Silver Material Anodized Aluminum Overall Length 8 1/4 in Height 3/4 in

Ulasan Produk

Tidak ada ulasan