IPA Light Socket Brush Kit

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC47131828
ColorSilver
Height3/4
IncludesLarge; Leather Pouch; Medium; Small
Length (in)6
MaterialBrass; Steel
Width (inch)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light socket brush kits contain a variety of brush sizes and a tube of socket cleaner to wipe out debris and road hazards affecting vehicle lights. Vehicle light sockets may need cleaning when headlights or taillights are replaced or broken.
Feature
Light Socket Brush Kit Tool Type Terminal Cleaner tweezers Length 6 in Width 3 in Height 3/4 in Material Brass Steel For Vehicle Tool Category Terminal Cleaner Color Silver Includes Large Leather Pouch Medium Small Number of Pieces 4 Application Male and Female Connectors On Flat (Spade) Pin Terminals For Use With 1156-1157 Type Light Bulb Sockets 5/8 in to 3/4 in Bores

Ulasan Produk

Tidak ada ulasan