INNOVATIVE PRODUCTS OF AMERICA Trailer Wiring Accessories (Perlengkapan Kabel Trailer)

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC47131825
ColorSilver
Connection TypeMale Electrical Pins
Diameter (IN)1/32
FeaturesDurable Diamond Coating; Holster with Magnetic Clasp; Innovative, Contoured Design; Use On DC Circuitry Only; Will Not Damage Pins
FinishDiamond Coating
For use withDC Circuitry
Height (in)5
IncludesLarge Micro Male Cleaner; Medium Micro Male Cleaner; Quality Leather Holster; Small Micro Male Cleaner
Manufacturer Part Number8043
MaterialStainless Steel with Diamond Abrasive
Overall Length (in)5
Package Quantity3
Product TypeMicro Male Electrical Pin Cleaners

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These accessories help repair broken or missing trailer wiring, brake connections, lights, and provide general control of the trailer during operation. They also assist with linking trailers to the tow vehicle's electrical system.
Feature
Micro Male Electrical Pin Cleaners Product Type Micro Male Electrical Pin Cleaners Connection Type Male Electrical Pins For Use With DC Circuitry Color Silver Material Stainless Steel with Diamond Abrasive Diameter 1/32 in Overall Length 5 in Height 5 in Features Durable Diamond Coating Holster with Magnetic Clasp Innovative Contoured Design Use On DC Circuitry Only Will Not Damage Pins

Ulasan Produk

Tidak ada ulasan