IDEAL WAREHOUSE INNOVATIONS INC. Vehicle Safety Boundary Light (Lampu Batas Kendaraan)

Sebelum PPN:
Rp2.799.900 - Rp6.299.900
Spesifikasi
UNSPSC24101629
Compatible Vehicle TypeForklifts
Electrical ConnectionBlunt Cut Wires
Housing MaterialAluminium
Lens MaterialPolycarbonate
Lighting TechnologyLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These lights mount to working vehicles and project an arrow in the vehicle's direction of travel to warn workers of its movement. They are often used in conjunction with boundary lights to convey a safe-distance perimeter along with movement direction.
Feature
Safety Boundary Light Housing Color Black Housing Material Aluminum Features Alerts and Indicates Direction of Moving Vehicle Bright Blue Arrow Spotter Easy to Install Projects 10 to 20 ft Ahead or Behind The Lift Truck Provide An Alert On Both Ends Shape Square Beam Pattern Arrow Lighting Technology LED Mount Type Bracket Overall Height 4 in Maximum Brightness 600 lm Operating Voltage 12-60V DC Electrical Connection Blunt Cut Wires IP Rating IP67 Standards CE Number of Bulbs 1

Ulasan Produk

Tidak ada ulasan