HOPKINS TOWING SOLUTIONS Vehicle Camera System

Sebelum PPN:
Rp5.399.900
Spesifikasi
UNSPSC25172105
Camera Resolution (p)234
Camera pixels480x234
Compatible Vehicle TypeCars; Pickup Trucks
Connection TypeWired
ConnectivityNo Connectivity
FunctionsG Sensor
IP RatingIP67
Image Sensor TypeColor Sensor
IncludesLicense Plate Screws
Manufacturer Part Number50002
Monitor Display Size (in)3.5
Monitor TypeLCD
Number of Cameras Included1
Operating Voltage (V DC)12
Product TypeLicense Plate Camera
Viewing Angle (⁰)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These kits include both a backup camera and a dash camera for increased visibility in the front and in the rear of the vehicle.
Feature
Rear View Camera System Connectivity No Connectivity Camera Types Included License Plate Camera Camera Resolution 234p Monitor Display Size 3.5 in Operating Voltage 12V DC Compatible Vehicle Type Cars Pickup Trucks Includes License Plate Screws Number of Cameras Included 1 Image Sensor Type Color Sensor Audio Output Not Applicable Camera Pixels 480 x 234 Connection Type Wired Features Static Free Image Functions G Sensor IP Rating IP67 Manufacturer Warranty 1 yr

Ulasan Produk

Tidak ada ulasan