HOPKINS TOWING SOLUTIONS Trailer Wiring Adapter (Konektor Adaptor Trailer)

Sebelum PPN:
Rp639.900 - Rp679.900
Spesifikasi
ColorBlack
FinishUnfinished
For use withVehicle and Trailer
Height (in)6-7/8
IncludesDust Cover
MaterialPlastic
StandardsSAE J1239, J2863
Vehicle Connection7-Way Blade

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These adapters mate with all types of trailer wiring to connect brake controllers, electrical harnesses, and data ports to control trailers during transport.
Feature
Wiring Adapter Product Type Wiring Adapter For Use With Vehicle and Trailer Trailer Connection 4-Way Flat 5-Way Flat Vehicle Connection 7-Way Blade Material Plastic Color Black Height 6 7/8 in Overall Width 2 7/8 in Overall Length 1 7/8 in Standards SAE J1239 J2863 Features Impact and Corrosion Resistant Multi-Tow Provides Multiple Towing Options from One Connector Plug-In Adapter Includes Dust Cover Finish Unfinished Working Torque 1

Ulasan Produk

Tidak ada ulasan