HOPKINS TOWING SOLUTIONS Trailer Wiring Accessories (Perlengkapan Kabel Trailer)

Sebelum PPN:
Rp679.900
Spesifikasi
UNSPSC25181708
Cable Length (ft)25
Cable Wire Gauge (ga)16/18
Connection Type4-Way
Contact MaterialCopper
FeaturesEasy to Read Printed Functions Makes Wire Identification Easy; Great for All Basic Wiring Needs
Insulation MaterialPVC
Manufacturer Part Number49915
Maximum Current (A) 30
Maximum Temperature (°F)176
Maximum Voltage (V) 15
StandardsSAE J1128
Termination TypeBonded Wire
Wire ColorGreen; White; Yellow
polarityMarked

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These accessories help repair broken or missing trailer wiring, brake connections, lights, and provide general control of the trailer during operation. They also assist with linking trailers to the tow vehicle's electrical system.
Feature
Bonded Trailer Wire Connection Type 4-Way Termination Type Bonded Wire Cable Wire Gauge 16/18 ga Cable Length 25 ft Wire Color Green White Yellow Maximum Voltage 15V Maximum Current 30 A Maximum Temperature 176 Degrees F Standards SAE J1128 Contact Material Copper Polarity Marked Insulation Material PVC Features Easy to Read Printed Functions Makes Wire Identification Easy Great for All Basic Wiring Needs

Ulasan Produk

Tidak ada ulasan