HOPKINS TOWING SOLUTIONS Electrical Connector (Konektor Gandengan Trailer)

Sebelum PPN:
Rp439.900 - Rp1.499.900
Spesifikasi
Contact MaterialTin Plated Steel
Insulation MaterialPVC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These connectors are integrated with towing vehicles' existing electrical wiring to power brake lights, running lights, and turn signals on trailers.
Feature
Flat Electric Connector Product Type Flat Electric Connector Connection Type 4-Way Contact Material Tin Plated Brass For Use With Boat Trailers Utility Trailers Insulation Material PVC Wire Gauge 16 ga Wire Length 12 in Features Corrosion-Resistant Terminals Includes 12 in Wire Leads Standards SAE J-1239

Ulasan Produk

Tidak ada ulasan