HI-TECH DURAVENT Automotive Exhaust Hose

Sebelum PPN:
Rp4.799.900
Spesifikasi
UNSPSC40142007
Bend Radius (in)5
Compatible ChemicalsDust; Fumes
Hose ColorBlack
Hose Inside Dia. (in)3-1/2
Hose Length (ft)11
Hose Reinforcement MaterialNot Reinforced
Hose Tube MaterialEPDM
Not Recommended ChemicalsChips & Shavings; Cutting Oil; Liquids; Water
Temperature Range (°F)-20 to 375
Vacuum RatingNot Rated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Automotive exhaust hoses are used on large trucks, commercial trucks, and buses to connect the vehicles' crossover exhaust system to their muffler and exhaust stack. The hoses can withstand exposure to high-temperature exhaust. These hoses install with compatible clamps and do not require welding.
Feature
Rubber Exhaust Hose Inside Dia 3 1/2 in Hose Length 11 ft Hose Tube Material EPDM Hose Reinforcement Type Helix Hose Reinforcement Material Not Reinforced Hose Color Black Vacuum Rating Not Rated Temp Range -20 Degrees to 375 Degrees F Bend Radius 5 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait