HI-RUN Trailer & Equipment Inner Tube

Sebelum PPN:
Rp569.900 - Rp879.900
Spesifikasi
UNSPSC25172502

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These replacement inner tubes are designed for a specific type of equipment such as lawnmowers, garden tractors, or trailers. They should be matched to a compatible tire size.
Feature
ATV Innet Tube Product Type ATV Inner Tube Compatible Vehicle Type ATVs Compatible Tire Size 20 x 8/10 Valve Type TR13 Overall Diameter 20 in Overall Length 20 in Overall Width 8 in Compatible Tire Manufacturer Model Number AT18x10-10 AT18x11-10 AT20x10-10 AT20x11-10 Weight 2.42 lb

Ulasan Produk

Tidak ada ulasan