Haltec Inflator Accessories

Sebelum PPN:
Rp11.999.900
Spesifikasi
UNSPSC41113107
Compatible Grainger Part Number665L53
Compatible Manufacturer Model Number89XDB-G
Manufacturer Part NumberNITRO-1
MaterialPlastic; Rubber
Overall Diameter (in)3
Overall Length (in)20
Overall Width (in)3
Product TypeNitrogen Purity Gauge
Sub BrandNitrogen Purity Gauge, 145 PSI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CARD VIEW - No Collection Copy
Feature
Nitrogen Purity Gauge Product Type Nitrogen Purity Gauge Compatible Grainger Part Number 665L53 Compatible Manufacturer Model Number 89XDB-G Overall Length 20 in Overall Width 3 in Overall Diameter 3 in Material Plastic Rubber

Ulasan Produk

Tidak ada ulasan