GUNK Car Wash & Vehicle Soap (Sampo Pencuci Mobil)

Sebelum PPN:
Rp499.900
Spesifikasi
UNSPSC47131828
Base TypeWater
BiodegradableNot Biodegradable
Cleaner TypeTruck and Trailer Wash
ColorBlue
Compatible Surface MaterialMetal
Container Size (gal)1
Container TypeBottle
FeaturesDeep Cleans Dirt and Grime; Safe for all Finishes; Streak Free Shine; Won't Strip Wax
Manufacturer Part NumberVW5
Maximum pH Level8.5
Minimum pH Level7.5
Product FormLiquid
RemovesDirt; Dust; Grease; Grime
SeriesCar & Truck Wash
StandardsVOC Compliant
Use LocationExterior
VOC Content Weight Percentage0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These soaps are used to hand wash vehicles. They remove dirt, road salt, and brake dust from exterior surfaces. Hand-wash vehicle soaps are not used in automated car wash stalls.
Feature
Automotive Cleaner Cleaner Type Truck Trailer Wash Base Type Water Product Form Liquid Container Type Bottle Container Size 1 gal Use Location Exterior Compatible Surface Material Metal Biodegradable Not Biodegradable Butyl-Free Contains Butyl Color Blue VOC Content Weight Percentage 0 Percent Standards VOC Compliant Minimum pH Level 7.5 Maximum pH Level 8.5 Removes Dirt Dust Grease Grime

Ulasan Produk

Tidak ada ulasan

Halaman Terkait