GROTE Vehicle Reflector (Reflektor Kendaraan)

Sebelum PPN:
Rp119.900 - Rp949.900
Spesifikasi
UNSPSC25172906
Mounting Hardware IncludedYes
Mounting StyleScrews, Bolts, or Rivets
PermanenceRemovable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stick-on (self-adhesive) reflectors allow for additional safety coverage for vehicles in dark or bad weather situations. Made of acrylic with a soft removing backing, these reflectors come in many sizes and shapes to fit any type of vehicle.
Feature
Reflector Mounting Style Screws Bolts or Rivets Round Red Overall Width 4 11/16 in Overall Length 4 11/16 in Overall Diameter 4 11/16 in Federal Motor Vehicle Safety Standards Met SAE A Housing Material Aluminum Mounting Hardware Included Yes Mounting Hole Diameter 3 15/16 in Number of Mounting Holes 2 Permanence Removable Reflector Material Acrylic Standards FMVSS SAE A

Ulasan Produk

Tidak ada ulasan

Halaman Terkait