GROTE Truck Mirror Vehicle (Kaca Spion Truk)

Sebelum PPN:
Rp559.900 - Rp1.299.900
Spesifikasi
UNSPSC25172604
HeatedNo
MotorizedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rectangular truck mirrors help to improve visibility around all side of trucks and tractors. Also known as blind-spot mirrors, these units hang to the left or right of the truck and show any vehicles that may be approaching a moving truck from either side but are not yet seen through the driver-side window.
Feature
Truck Mirror - Flat Ribbed Back Rectangular Flat For Vehicle Side Driver Passenger Heated No Motorized No Backing Color Black Backing Finish Powder Coated Backing Material Stainless Steel Steel Mirror Height 16 in Mirror Material Glass Mirror Size 16 in x 7 in Mirror Width 7 in Mirror Type West Coast

Ulasan Produk

Tidak ada ulasan