GROTE Vehicle Courtesy & Utility Light

Sebelum PPN:
Rp459.900 - Rp2.299.900
Spesifikasi
Installation TypePermanent
Light ColorClear
Light TypeCourtesy Light
Lighting TechnologyLED
Mount StyleSurface

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These stepwell courtesy lights illuminate vehicle steps to ensure passengers enter and exit safely. They are often used on transit buses and vans, and are also suitable for brightening wheel chair lifts.
Feature
Compartment Light Kit Shape Round Operating Voltage 12V DC Lens Color Clear Overall Diameter Not Applicable Maximum Brightness Not Applicable Electrical Connection Pigtail Overall Length 4 1/4 in Includes Electrical Connection Electrical Connection Not Included Overall Width 2 3/8 in Overall Height 1 1/2 in Compatible Electrical Connection Manufacturer Model Number Not Applicable Mount Style Surface Mount Type Grommet Standards Not Applicable Series Not Applicable

Ulasan Produk

Tidak ada ulasan