GROTE Stop, Turn & Tail Vehicle Light

Sebelum PPN:
Rp159.900 - Rp2.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Back up lights alert motorists and pedestrians that a vehicle is reversing. These bright, white lights illuminate when a vehicle's gear is moved into reverse and also brighten the area behind the vehicle.
Feature
Back-Up Light Lighting Technology Incandescent Light Type Backup/Reverse Light Lens Color Clear Shape Oval Overall Diameter Not Applicable Overall Height 2 1/4 in Overall Width 6 1/2 in Overall Depth 1 1/2 in Current 2.1 A Electrical Connection Female Pin Compatible Electrical Connection Grainger Part Number 2CWY8 Compatible Electrical Connection Manufacturer Model Number 67010 67011 67014 67020 Mount Type Bracket Grommet Mount Style Surface Installation Type Removable

Ulasan Produk

Tidak ada ulasan