GROTE Stop, Turn & Tail Vehicle Incandescent Light (Lampu Ekor Kendaraan)

Sebelum PPN:
Rp1.199.900 - Rp2.199.900
Spesifikasi
UNSPSC25172901
Housing ColorBlack
Installation TypeRemovable
Lens ColorRed
Light TypeTrailer Light
Lighting TechnologyIncandescent
Mount TypeBracket
Operating Voltage (V)12
StandardsFMVSS 108
SubmersibleSubmersible
Vehicle SideUniversal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Trailer light kits include the components needed to install stop, turn, and tail lights on a trailer. These lights are connected to and function the same as the towing vehicle lights and help ensure that other motorists are alerted to the trailer's movements.
Feature
Trailer Lighting Kit Lighting Technology Incandescent Lens Color Red Shape Square Overall Diameter Not Applicable Overall Height 4 1/2 in Overall Width 6 in Overall Depth 2 7/8 in Current 0.59 A Electrical Connection Blunt Cut Wires Compatible Electrical Connection Grainger Part Number Not Applicable Compatible Electrical Connection Manufacturer Model Number Not Applicable Mount Type Bracket Mount Style Recessed Vehicle Side Universal Installation Type Removable

Ulasan Produk

Tidak ada ulasan