GROTE Clearance, Marker & Directional Light (Lampu Penanda)

Sebelum PPN:
Rp429.900 - Rp1.499.900
Spesifikasi
StandardsFMVSS 108

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clearance lights mount to the perimeter of trucks to identify their size and warn other motorists of the clearance required when driving around these vehicles. They are used on the front and back of oversized vehicles to clearly identify their width and height.
Feature
Bar Lamp Light Type Clearance Light Lighting Technology LED Shape Rectangular Lens Color Red Mount Type Screw Overall Diameter Not Applicable Overall Height 1 3/16 in Overall Width 15 in Standards FMVSS 108 SAE Lens Code P2 P3 Current 0.07 A Electrical Connection Blunt Cut Wires Features Impact Resistant Shock and Vibration Resistant Housing Material Polycarbonate Installation Type Permanent Lamp Life 100 000 hr Lens Material Polycarbonate Manufacturer Warranty 1 yr

Ulasan Produk

Tidak ada ulasan