GRAY Vehicle Jack Accessories

Sebelum PPN:
Rp22.999.900
Spesifikasi
UNSPSC24101612
Compatible Equipment Grainger Part Number11N137
Compatible Equipment Manufacturer Part NumberHTJ-1000
For Lift Equipment TypeTransmission Jack
Load Capacity (t)0.5
Overall Height (in)3
Overall Length12-1/2
Product TypeTransmission Jack Adapter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These component accessories extend the reach of and stabilize component jacks. Adapters help grip vehicle parts and turn them during repair. Other accessories add on extra functionality to the jacks, enabling them to hold more weight or maintain difficult positioning for longer repair cycles.
Feature
Transmission Jack Adapter Product Type Transmission Jack Adapter Compatible Equipment Manufacturer Part Number HTJ-1000 Compatible Equipment Grainger Part Number 11N137 Load Capacity 0.5 ton Overall Height 3 in Overall Length 12 1/2 in Overall Width 12 1/2 in Adjustable Height Range 58 in to 36 in For Lift Equipment Type Transmission Jack Standards ANSI/ASME PALD

Ulasan Produk

Tidak ada ulasan