GEMINEYE Vehicle Camera System

Sebelum PPN:
Rp35.999.900
Spesifikasi
UNSPSC25172105
Audio OutputSpeakers
Camera Resolution (p)720
Compatible Vehicle TypeUniversal
Connection TypeWireless
ConnectivityNo Connectivity
FeaturesAuto Pair Camera Capability, Touchscreen Menu Control
IP RatingIP69K
Image Sensor TypeCMOS Image Sensor
Impact Rating (G)10
Manufacturer Part NumberEC7008-WK
Monitor Display Size (in)7
Monitor Height (in)6
Monitor Length (in)8-3/8
Monitor Width2-13/16
Number of Camera Inputs4
Number of Cameras Included1
Operating Voltage (V DC)12-24
Product TypeBackup & Dash Camera Kits; Backup Cameras
Screen TypeSplit Screen
StandardsCE; FCC; R10; RoHS
Viewing Angle (⁰)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These kits include both a backup camera and a dash camera for increased visibility in the front and in the rear of the vehicle.
Feature
Backup Camera System Connectivity No Connectivity Camera Types Included Backup Camera Camera Resolution 720p Monitor Display Size 7 in Operating Voltage 12-24V DC Compatible Vehicle Type Universal Includes Not Applicable Number of Cameras Included 1 Image Sensor Type CMOS Image Sensor Audio Output Speakers Connection Type Wireless Features Auto Pair Camera Capability Touchscreen Menu Control Impact Rating 10G IP Rating IP69K Manufacturer Warranty 1 yr Monitor Height 6 in

Ulasan Produk

Tidak ada ulasan