GEARWRENCH Oil Service Tool

Sebelum PPN:
Rp2.399.900
Spesifikasi
UNSPSC27111714
ApplicationRemoval and Installation of Oil Drain Plug
For Use With (inch)3/8 Drive Ratchets; Pass Thru(TM) Ratchets
Includes(6) Metric Pass Thru(TM) Sockets3/8 in Drive Pass Thru(TM) RatchetBlow Mold Case
Manufacturer Part Number3870D
MaterialAluminium
Number of Pieces7
Socket Sizes (mm)13; 14; 15; 16; 17; 19
Sockets Included13 mm Pass Thru Sockets; 14 mm Pass Thru Sockets; 15 mm Pass Thru Sockets; 16 mm Pass Thru Sockets; 17 mm Pass Thru Sockets; 19 mm Pass Thru Sockets
Sub BrandGearWrench
Tool TypeSocket Set

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oil change tools include drain and drip pans, funnels, oil filter crushers and industrial oil filter crushers as well as oil filter wrenches.
Feature
Service Kit Tool Type Socket Set Application Removal and Installation of Oil Drain Plug Material Aluminum Number of Pieces 7 For Use With 3/8 in Drive Ratchets Pass Thru(TM) Ratchets Includes (6) Metric Pass Thru(TM) Sockets 3/8 in Drive Pass Thru(TM) Ratchet Blow Mold Case Socket Sizes 13 mm 14 mm 15 mm 16 mm 17 mm 19 mm

Ulasan Produk

Tidak ada ulasan