GEARWRENCH Code Reader Mechanic Stethoscope (Pembaca Kode Otomotif)

Sebelum PPN:
Rp369.900
Spesifikasi
UNSPSC27111714
ApplicationDamaged Gaskets and Defective Bearings; Faulty Valves; Flowing Water, Oil, Gas, or Steam; Identify Piston Slap; Water Pump Failure; Worn Gears
FeaturesLimited Lifetime Warranty
For use withEngine
IncludesShock Resistant Handle
Length (in)14
MaterialAluminium Steel
Number of Pieces2
Tool TypeMechanic Stethoscope
Width (inch)9-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These stethoscopes help mechanics identify problems in engines and other vehicle systems with moving parts such as leaks and worn components in gears, valves, pistons, and pumps. The stethoscope's ear protectors help isolate an engine's sounds and block out surrounding shop noise.
Feature
Stethoscope Tool Type Mechanic Stethoscope Testing Application Damaged Gaskets and Defective Bearings Faulty Valves Identify Piston Slap Flowing Water Oil Gas or Steam Water Pump Failure Worn Gears Material Aluminum Steel Number of Pieces 2 Features Limited Lifetime Warranty Includes Shock Resistant Handle Overall Length 14 in Overall Width 9 1/2 in Compatible Vehicle Part Engine

Ulasan Produk

Tidak ada ulasan

Halaman Terkait