GEARWRENCH Hand Bearing Packer

Sebelum PPN:
Rp939.900
Spesifikasi
UNSPSC25171718
ApplicationSelf-Contained Bearing Packer
For use withCage-Type Roller and Ball Bearing
MaterialPlastic
Number of Pieces1
Number of Sockets Included0
Overall Length (in)4
Overall Width (in)4
Tool TypeBearing Packer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Hand Bearing Packer Tool Type Bearing Packer Application Self-Contained Bearing Packer Overall Length 4 in Overall Width 4 in Number of Pieces 1 Material Plastic Includes - For Use With Cage-Type Roller and Ball Bearing Number of Sockets Included 0

Ulasan Produk

Tidak ada ulasan