GEARWRENCH General Fleet Shop Hand Tool

Sebelum PPN:
Rp2.399.900
Spesifikasi
UNSPSC27111714
ApplicationStud Removing
For use withRatchet
Manufacturer Part Number41760D
MaterialSteel
Number of Sockets Included8
Socket Sizes Included (inch)1/4; 5/16; 3/8; 7/16
Socket Sizes Included (mm)6; 9; 10; 12
Tool TypeStud Removal Set

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fleet service kits provide an array of specialty and general purpose tools to repair and maintain fleet vehicles. Kits include tools for commercial vehicles as well as passenger fleet vehicles.
Feature
Service Kit Application Removal Of Studs Commonly Found on Head Bolts And Exhaust Manifolds Material Alloy Steel Number of Pieces 8 For Use With Ratchet Includes 6 mm - 3/8 in Dr. 8 mm - 3/8 in Dr. 10 mm - 1/2 in Dr. 12 mm - 1/2 in Dr. 3/8 in - 1/2 in Dr. 7/16 in - 1/2 in Dr. 5/16 in - 3/8 in Dr. 1/4 in - 3/8 in Remover Sockets Sockets Included -

Ulasan Produk

Tidak ada ulasan