GEARWRENCH Belt Tool

Sebelum PPN:
Rp2.599.900
Spesifikasi
UNSPSC27111714
ApplicationRemoval and Installation of Serpentine Belts
For use withRatchet Wrench
Includes(3) Adapters(3) Crowfoot Sockets(7) 6 Point SocketsBlow Mold CaseLong BarRatcheting Wrench
Manufacturer Part Number3680D
MaterialAlloy Steel
Number of Pieces15
Socket Sizes (mm)13; 14; 15; 16; 17; 18; 19
Sockets Included13mm 6 Point Socket; 13mm Crowfoot Socket; 14mm 6 Point Socket; 14mm Crowfoot Socket; 15mm 6 Point Socket; 15mm Crowfoot Socket; 16mm 6 Point Socket; 17mm 6 Point Socket; 18mm 6 Point Socket; 19mm 6 Point Socket
Tool TypeRatcheting Tool Set

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These tools include camshaft tools, pulley repair sets, tensioners, and gauges. They hold, lock and remove belts from the engine when they are worn or are broken to ease replacement.
Feature
Service Kit Tool Type Ratcheting Tool Set Application Removal and Installation of Serpentine Belts Material Alloy Steel Number of Pieces 15 For Use With Ratchet Wrench Includes (3) Adapters (3) Crowfoot Sockets (7) 6 Point Sockets Blow Mold Case Long Bar Ratcheting Wrench Socket Sizes 13 mm 14 mm 15 mm 16 mm 17 mm 18 mm 19 mm

Ulasan Produk

Tidak ada ulasan