Gates Mud Flap

Sebelum PPN:
Rp999.900 - Rp1.299.900
Spesifikasi
UNSPSC25172601
ColorBlack
Compatible Vehicle TypeTrucks
MaterialRubber
Package Quantity1
Thickness3/8
Vehicle LocationBack; Front
Width (inch)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Truck mud flaps or splash guards are used with the fender to protect the truck, drivers, other vehicles, and pedestrians from mud and other flying debris thrown into the air by rotating tires. Mud flaps are typically made from a flexible material such as rubber that is not easily damaged.
Feature
Splash Guard Compatible Vehicle Type Trucks Rubber Vehicle Location Back Front Length 26 in Width 24 in Thickness 3/8 in Black

Ulasan Produk

Tidak ada ulasan

Halaman Terkait