Gates Automotive Fuel Hose

Sebelum PPN:
Rp1.299.900 - Rp3.499.900
Spesifikasi
Hose ColorBlack
Hose ConfigurationBulk Hose
Hose Length (ft)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These oil-resistant fuel hoses have a nitrile tube and a nitrile and PVC (polyvinyl chloride) cover. The hoses are used for return fuel lines, positive crankcase ventilation (PCV) systems, and evaporative emission-control (EEC) systems in motor vehicles. They are approved for use with leaded and unleaded gasoline, diesel gasoline blends or ethanol (E85), methanol, and ethers up to legal limits allowed by the EPA. These hoses are not for use as pressure lines on fuel-injected engines or in cooling-system applications.
Feature
Fuel Hose Hose Inside Dia 1/2 in Hose Length 25 ft Hose Tube Material Nitrile Hose Cover Material Nitrile Hose Reinforcement Type Spiral Hose Color Black Max Working Pressure @ 70 F 35 psi Temp Range Up to 257 Degrees F Standards GM 66165M SAE 30R7 SAE J30R6 Hose Configuration Bulk Hose

Ulasan Produk

Tidak ada ulasan