FUNNEL KING Oil Vehicle (Corong Oli)

Sebelum PPN:
Rp609.900 - Rp849.900
Spesifikasi
UNSPSC40141735
MOuth ShapeRound
Spout TypeFlexible

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Funnels with longer spouts ease filling transmissions, drive casings, and other hard-to-reach fluid-filler openings. Either rigid or flexible, these funnels bend around tight spaces and help lessen loss of fluid as it fills.
Feature
Auto Stop Spout Funnel Material Polypropylene Fluid Capacity 16 fl oz Overall Diameter 5 in Overall Height 6 in Spout Outside Diameter 1 in Spout Length 1 3/4 in Color Yellow Spout 1-1/2 in Cover No Flow Capacity 16 oz Includes Filter Screen Mouth Outside Diameter 5 in Mouth Shape Round Spout Inside Diameter 9/16 in

Ulasan Produk

Tidak ada ulasan