FLITZ PREMIUM POLISHING PRODUCTS Polishing Pad Vehicle Detailing Applicator (Bantalan Pemoles / Pad Poles)

Sebelum PPN:
Rp959.900 - Rp1.099.900
Spesifikasi
UNSPSC27112702
AttachmentUnthreaded Center Hole
Backing Pad TypeBall
ColorWhite
Compatible Surface MaterialMetal; Paint; Plastic
Compatible Tool TypeDrills
MaterialMicrofiber
Product TypeBonnet
TextureSoft
Thickness (in)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pads are designed to apply compounding liquids, a fluid containing fine abrasives, to remove localized and superficial defects from a vehicle's paint.
Feature
Buffing Ball Product Type Bonnet Backing Pad Type Ball Attachment Unthreaded Center Hole Color White Material Microfiber Maximum Speed 2 800 RPM Texture Soft Thickness 2 in Outside Diameter 2 in Compatible Surface Material Metal Paint Plastic Compatible Tool Type Drills Application Polishing Features Soft Viscose Felt Separated into inPolishing Fingers in that will Wrap Around Tight Areas Spoke Wheels Odd Shaped Surfaces and More

Ulasan Produk

Tidak ada ulasan