FLEXTECH Automotive Vacuum Hose

Sebelum PPN:
Rp1.199.900 - Rp4.699.900
Spesifikasi
UNSPSC40142007
Hose ColorBlue
Hose ConfigurationBulk Hose
Hose Cover MaterialSilicone
Hose Length (ft)25
Hose Reinforcement MaterialNot Reinforced
Hose Tube MaterialSilicone
StandardsSAE J20
Temperature Range (°F)-65 to 350
Vacuum Rating (in.Hg)29.92

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These automotive vacuum hoses are made from silicone. They resist electrochemical degradation and can withstand exposure to high temperatures, extreme conditions, ozone, and UV rays. These hoses are used in performance vehicles, marine wet-exhaust systems, induction and cooling systems and are suitable for commercial trucks and buses, agriculture and off-road vehicles, and turbo-diesel applications.
Feature
Vacuum Hose Hose Inside Dia 1/8 in Hose Length 25 ft Hose Tube Material Silicone Hose Cover Material Silicone Hose Reinforcement Type Not Reinforced Hose Reinforcement Material Not Reinforced Hose Color Blue Vacuum Rating 29.92 in Hg Temp Range -65 Degrees to 350 Degrees F Standards SAE J20 Hose Configuration Bulk Hose

Ulasan Produk

Tidak ada ulasan