FIAMM Truck Alarm System Backup (Alarm Keamanan Truk)

Sebelum PPN:
Rp719.900 - Rp3.399.900
Spesifikasi
UNSPSC25172105
ColorBlack
Current Drawn (A)0.2
Duty RatingLight-Duty
Height (in)4
Housing MaterialPlastic
IncludesWire Leads
Length (in)3-1/2
StandardsSAE
Width (inch)1-1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Back Up Alarm Maximum Sound Level 97 dB Overall Length 3 1/2 in Overall Width 1 1/4 in Overall Height 4 in SAE Type Rating Type C Color Black Housing Material Plastic Current 0.2 A Features Buses and Recreational Vehicles Compact Size and Easy to Install Delivery Vans Forklifts Polarity Protection Steam Cleanable Suitable for Installation on Trailers Trucks Includes Wire Leads Standards SAE

Ulasan Produk

Tidak ada ulasan