FEDERAL SIGNAL Vehicle Work Light

Sebelum PPN:
Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Vehicle Work Light IP Rating Not Applicable Overall Depth 9 in Installation Type Permanent Mount Type Grommet Operating Voltage 12V DC Lighting Technology LED Overall Diameter Not Applicable Overall Height 7 in Head Shape Rectangular Overall Width 3 in Electrical Connection Pigtail Vehicle Class 1 Mount Style Surface Base Material Aluminum Current 3.5 A Features Industry Standard Mounting Dimensions Housing Color Black Housing Material Aluminum Includes Mounting Gasket

Ulasan Produk

Tidak ada ulasan