FEDERAL SIGNAL Vehicle Flasher Relay & Turn Signal Switch

Sebelum PPN:
Rp2.999.900
Spesifikasi
UNSPSC25172901
Current Rating (A)10
FeaturesEach Flasher is Enclosed in a Two Piece, Snap Together
Housing MaterialPolycarbonate
IncludesHook-and-Loop Strap
Manufacturer Part NumberFA3-SC
Product TypeFlasher Relay
Voltage Rating (VDC)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These relays control flashing warning lights and replace old or nonfunctioning relays in vehicles.
Feature
Automotive Flasher Voltage Rating 12V DC Flashes per Minute Not Applicable Current Rating 10 A Features Each Flasher is Enclosed in a Two Piece Snap Together Housing Material Polycarbonate Includes Hook-and-Loop Strap Product Type Flasher Relay

Ulasan Produk

Tidak ada ulasan