FEDERAL SIGNAL Vehicle Beacon, Strobe & Flashing Warning Light (Lampu Rotator)

Sebelum PPN:
Rp1.999.900 - Rp9.399.900
Spesifikasi
Lens MaterialPolycarbonate
Light PatternFlashing
Lighting TechnologyLED
Power SourceCorded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flashing beacons have a steady, nonrevolving flashing light pattern to draw attention to moving vehicles and equipment in a work area.
Feature
Beacon Light Light Type Flashing Beacon Light Color Amber Wattage Not Applicable Lens Color Amber Shape Round Light Pattern Flashing SAE Class Rating SAE J845 Class 2 Electrical Connection Pigtail Lighting Technology LED Installation Type Permanent Operating Voltage 12/72V DC Overall Length Not Applicable Overall Diameter 5 1/8 in Overall Height 3 5/8 in Overall Depth Not Applicable IP Rating Not Applicable Compatible Vehicle Type Cars Number of Heads Not Applicable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait