ESCO/EQUIPMENT SUPPLY CO Hydraulic Bottle Jack (Dongkrak Botol)

Sebelum PPN:
Rp9.999.900 - Rp14.999.900
Spesifikasi
Air Hose Length (ft)4
Body MaterialSteel
Includes1/4 in NPT Fitted Air Inlet; 4 ft Swivel End Air Hose
Inlet Connection TypeNPT
Lifting ActuatorTrigger
Maximum Lift (in)20
Maximum Operating Pressure (psi)125
Minimum Operating Pressure (psi)110
Power SourceAir/Mechanical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-clearance bottle jacks lift SUVs, trucks, and heavy equipment that have a higher ground clearance than automobiles. An extended reach ensures safer lifting than propping a regular jack on a raised surface or lifting beyond a regular jack's capability. Bottle jacks are sold by load capacity and have wide usage applications in the construction and building industries to lift sagging foundations, level retaining walls, and raise underground drainage systems.
Feature
Bottle Jack

Ulasan Produk

Tidak ada ulasan