ECCO Vehicle Camera System Rear View

Sebelum PPN:
Rp12.999.900 - Rp38.999.900
Spesifikasi
UNSPSC25172105
Camera Resolution (p)720
Camera pixels800x480
Compatible Vehicle TypeUniversal
ConnectivityNo Connectivity
IP RatingIP69K
Image Sensor TypeCMOS Image Sensor
Monitor Height (in)4-1/2
Monitor TypeLCD
Number of Cameras Included1
Product TypeBackup & Dash Camera Kits; Backup Cameras
Viewing Angle (⁰)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These kits include both a backup camera and a dash camera for increased visibility in the front and in the rear of the vehicle.
Feature
Rear View Camera Kit Connectivity No Connectivity Camera Types Included Backup Camera Camera Resolution 720p Monitor Display Size 5.6 in Operating Voltage 12/24V DC Compatible Vehicle Type Universal Includes Not Applicable Number of Cameras Included 1 Image Sensor Type CMOS Image Sensor Audio Output Speakers Camera Pixels 800 x 480 Connection Type Wireless IP Rating IP69K Manufacturer Warranty 1 yr Monitor Height 4 1/2 in Monitor Length 6 5/16 in Monitor Type LCD

Ulasan Produk

Tidak ada ulasan