Deflecto Vehicle Reflector (Reflektor Jalan / Rambu Lalulintas)

Sebelum PPN:
Rp359.900
Spesifikasi
UNSPSC55121718
Indoor or Outdoor UseOutdoor
Mounting StyleScrews, Bolts, or Rivets
Overall Length (in)14
Overall Width (in)16
Reflector ColorOrange; Red
Reflector MaterialABS
ShapeTriangle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of polyethylene plastic, these placards alert drivers to slow vehicles or emergency situations. They stand up to all weather conditions and are reflective, so they can be seen well at night. They fold down and back up for easy storage.
Feature
Reflector Mounting Style Screws Bolts or Rivets Triangle Orange Red Overall Width 16 in Overall Length 14 in Indoor or Outdoor Use Outdoor Reflector Material ABS Standards ASAE S276.5

Ulasan Produk

Tidak ada ulasan