DAYTON Belt Drive Motor Adjustable Base

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp749.900 - Rp12.999.900
Spesifikasi
UNSPSC26101808
ColorBlack
Displayed BrandDAYTON
MaterialSteel
Motor Fasteners IncludedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These two linear adjustable slide rails allow the motor to be adjusted back and forth, along a linear axis, to ensure proper tension with the belt-drive unit. Slide rails are two disconnected mountable pieces, offering more flexible linear adjustments than a solid linear adjustable base.
Feature
Adjustable Slide Rails Adjustable Slide Rails Compatible NEMA Frame Size 140 56 Number of Adjusting Bolts 1 Overall Length 12 in Overall Width 3 1/2 in Overall Height 1 1/8 in 1 Pair

Ulasan Produk

Tidak ada ulasan