DAYTON 50 Hz AC Motor

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp6.399.900 - Rp9.999.900
Spesifikasi
UNSPSC26101602
Frequency (Hz)50
Ins. ClassB
Maximum Ambient Temperature (°C)40
Motor ApplicationGeneral Application
Motor BearingsBall
Motor Mounting PositionAll Angle
Motor Shaft RotationCW/CCW
Nameplate RPM1,425
No. of Speeds1
PhaseSingle
Usable @ 200VNo
Usable @ 208VNo
Voltage (V AC)110/220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Split-phase 50 Hz AC motors have a main winding and an auxiliary winding for use in low-to-medium-torque applications such as blowers, fans, and small conveyors. They are single-phase and have a lower starting torque and are less energy efficient compared to capacitor-start/capacitor-run, and three-phase motors.
Feature
50 Hz Motor Single Phase Motor Design Split-Phase 1/3 hp HP Nameplate RPM 1 425 No of Speeds 1 Voltage 110/220V AC Full Load Amps 6.1/3.0 A 48 Frame Usable @ 208V No Usable @ 200V No Hz 50 Hz Motor Service Factor 1 Max Ambient Temp 104 Degrees F Motor Thermal Protection Auto Ins. Class B Motor Enclosure Design Open Dripproof Motor Shaft Rotation CW/CCW Motor Mounting Type Rigid Base Motor Mounting Position All Angle Motor Shaft Design Flat

Ulasan Produk

Tidak ada ulasan