DAYCO Radiator & Coolant Hose

Sebelum PPN:
Rp3.699.900 - Rp11.999.900
Spesifikasi
UNSPSC25174002
Compatible ChemicalsAir; Antifreeze (Coolant); Fresh Water
Hose ConfigurationBulk Hose
Hose Cover MaterialNeoprene
Hose Elbow Angle (⁰)0
Hose Length (ft)4
Hose StyleStraight
Hose Tube MaterialEPDM
StandardsSAE 20R2
Temperature Range (°F)-40 to 212

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These nitrile SAE 20R2 Class B radiator and coolant hoses meet SAE (Society of Automotive Engineers) Standard 20R2. They are used for routing coolant in heavy-duty trucks where the hoses must make multiple bends or bends with small radiuses. The hoses have single-ply fabric reinforcement over a fully embedded helical steel wire, which strengthens the hoses and allows them to resist kinking and avoid collapsing under vacuum. The hoses have a neoprene cover that provides low (Class C) oil resistance, and they have a nitrile tube that provides good (Class B) oil resistance.
Feature
Heavy Duty Radiator Hose Hose Inside Dia 1 in Hose Length 4 ft Hose Style Straight Hose Color Black Hose Tube Material EPDM Hose Cover Material Neoprene Max Working Pressure @ 70 F 100 psi Temp Range -40 Degrees to 212 Degrees F Standards SAE 20R2 Hose Configuration Bulk Hose Hose Elbow Angle 0 Degrees

Ulasan Produk

Tidak ada ulasan