CODE 3 Vehicle Siren Controller & Accessories

Sebelum PPN:
Rp14.999.900
Spesifikasi
UNSPSC46171606
FeaturesInstant OnPush Button Programmable Siren TonesRebroadcastSiren ScrollStand-By
IncludesAir Horn, Legends, Microphone, Mounting Hardware
Input Voltage (VDC)12
Manufacturer Part Number3692S
Maximum Frequency (Hz)1675
Minimum Frequency (Hz)625
Operating Current16 @13.6V; 5 @13.6V; 8 @13.6V
Output Voltage (V AC)30 to 33
Overall Depth (in)6-1/2
Overall Height2-11/16
Overall Width6-29/32
Product TypeEmergency Siren
Siren TonesAir Horn, Hi-Lo, Wail, Whoop, Yelp
Sound Level (dB)120
StandardsCA T13; SAE J1849
Standby Current(mA)18
Wattage (W)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electronic siren controllers have a selection of siren tones and sounds to alert other motorists and pedestrians of the vehicle's presence and the need to let them pass. These controller-only items mount inside the vehicle's cab where they are wired to external speakers or horns.
Feature
Automotive Siren System Siren Tones Air Horn Hi-Lo Wail Whoop Yelp Sound Level 120 dB Overall Height 2 11/16 in Overall Width 6 29/32 in Overall Depth 6 1/2 in Features Instant On Push Button Programmable Siren Tones Rebroadcast Siren Scroll Stand-By Includes Air Horn Legends Microphone Mounting Hardware Standards CA T13 SAE J1849 Input Voltage 12V DC Maximum Frequency 1 675 Hz Minimum Frequency 625 Hz Number of Channels 0

Ulasan Produk

Tidak ada ulasan