CODE 3 Vehicle Siren Controller & Accessories Speaker

Sebelum PPN:
Rp9.299.900 - Rp11.999.900
Spesifikasi
UNSPSC46171606

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The accessories support the installation and performance of electronic siren systems.
Feature
Siren Speaker Product Type Siren Speaker Overall Length 6 5/16 in Overall Height 6 5/16 in Overall Width 3 5/16 in Includes Mounting Hardware Universal Mount Compatible with Series C3100 Series Compatible with Manufacturer Model Number 3450 3599L5 3672S 3692S 3932 3955 All Code 3 Sirens Compatible with Grainger Part Number 13D614 13D615 194A03 421F96 421G04 6GPW3 All Code 3 Sirens Standards CA T13 SAE J1849 Color Black Operating Voltage 12V DC Wattage 100 W

Ulasan Produk

Tidak ada ulasan