CODE 3 Emergency Vehicle Light Scene

Sebelum PPN:
Rp15.999.900
Spesifikasi
UNSPSC25172901
Base MaterialAluminium
Compatible Vehicle TypeAmbulances; Boats; Box Trucks; Buses; Cargo Vans; Cars; Cranes; Fire Trucks; Forklifts; Garbage Trucks; Minivans; Pickup Trucks; RVs; Skid Steers; SUVs; Tow Trucks; Tractor Trailers; Trailers; Universal
Current (A)4.7
Electrical ConnectionPigtail
FeaturesLight Angles Down 8° to 32° From Horizontal Position; Surface Mounted
Housing MaterialAluminium
IP RatingIP67
IncludesChrome Bezel; Mounting Hardware
Includes Electrical Connection (NEW)Electrical Connection Not Included
Installation TypePermanent
Light Class RatingSAE Class 1
Light PatternFlood
Lighting TechnologyLED
Manufacturer Part Number79SCENE
Maximum Brightness (lm)3010
Mount StyleSurface
Mount TypeBolt
Operating Voltage (V DC)12-24
Overall Height (in)9-1/8
Overall Length1-13/16
Overall Width11-1/8
SeriesCode 3 LED Scene Lights Series
StandardsKKK-A 1822F; NFPA; R10
Vehicle Class1; 2; 3; 4; 5; 6; 7; 8; 9; 10; 11; 12; 13
Wattage (W)56.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These flashing lights mount around the perimeter of an emergency vehicle to alert other motorists and pedestrians of their presence. These lights come in a variety of lens colors and shapes and typically have a low-profile, compact design for mounting to the outside surface of a vehicle.
Feature
Vehicle Work Light IP Rating IP67 Beam Type Flood Overall Depth 1 13/16 in Installation Type Permanent Mount Type Bolt Operating Voltage 12-24V DC Lighting Technology LED Overall Diameter Not Applicable Overall Height 9 1/8 in Head Shape Rectangular Overall Width 11 1/8 in Electrical Connection Pigtail Vehicle Class 1 2 3 4 5 6 7 8 9 10 11 12 13 Standards KKK-A 1822F NFPA R10 Includes Electrical Connection Electrical Connection Not Included

Ulasan Produk

Tidak ada ulasan