CODE 3 Emergency Vehicle Light (Lampu Peringatan Darurat)

Sebelum PPN:
Rp1.999.900 - Rp10.999.900
Spesifikasi
Compatible Vehicle TypeUniversal
Electrical ConnectionPigtail
Flashes per MinuteVariable
Installation Location (NEW)Bumper; Grille; Hood; Side Mirror
Installation TypePermanent
Light PatternFlashing
Lighting TechnologyLED
Mount StyleSurface
Mount TypeBolt
Number of Heads1
Power SourceCorded
SAE Class RatingSAE J595 Class 1
Vehicle Class1; 2; 3; 4; 5; 6; 7; 8; 9; 10; 11; 12; 13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Beacons mount to the rooftop of emergency service vehicles for high visibility on the roadway to alert other motorists and pedestrians of their presence and movement.
Feature
LED Strobe Light Head Light Type Emergency Vehicle Beacon Light Color Amber Wattage 7.2 W Lens Color Amber Shape Round Light Pattern Flashing SAE Class Rating SAE J595 Class 1 Electrical Connection Pigtail Lighting Technology LED Installation Type Permanent Operating Voltage 12V DC Overall Length Not Applicable Overall Diameter 1 in Overall Height Not Applicable Overall Depth 1 1/2 in IP Rating IP65 Compatible Vehicle Type Universal Number of Heads 1

Ulasan Produk

Tidak ada ulasan

Halaman Terkait